This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Gerber Plumbing

Avian® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #GD225019
  • Item #8111548
  • Manufacturer Part #D225019
4.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avian® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #GD225019
  • Item #8111548
  • Manufacturer Part #D225019
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Avian®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-5/16 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
UPC:
719934430080
WaterSense Labeled:
Yes
Width:
1-13/16 in