Single Handle Shower Faucet in Satin Black Trim Only
Avian® Single Handle Shower Faucet in Satin Black Trim Only
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Avian®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 12-1/2
- Trim Only:
- Yes
- UPC:
- 719934041316