This product requires certification to purchase.

2.5 gpm Single Lever Handle Pull-Down Kitchen Faucet in Polished Chrome

Gerber Plumbing

Bellefleur™ 2.5 gpm Single Lever Handle Pull-Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DD454746
  • Item #3876086
  • Manufacturer Part #D454746
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Bellefleur™ 2.5 gpm Single Lever Handle Pull-Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DD454746
  • Item #3876086
  • Manufacturer Part #D454746
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Spout height: 16 3/4"
  • Spout reach: 8 3/4"
  • One hole installation
  • Ceramic Disc Valve
  • Two function spray
  • 1/2" - 14 NPS connection
  • Quiet running hose with spring retraction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bellefleur™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0
Faucet Material:
Brass
Flow Rate:
2.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-3/4
Spout Reach:
8-5/8
Spout Type:
Pull Down
UPC:
719934820287