23-7/8 in. Rectangular Vitreous China Pedestal Bathroom Sink in White
Blaze™ 23-7/8 in. Rectangular Vitreous China Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pedestal leg sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 29-848 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Blaze™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 23-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/2 in x 12-1/2 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671052635146
- Vessel Only:
- Yes
- Width:
- 20-1/4 in