Brass Rough-in Valve in Satin Black
Brass Rough-in Valve in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- D492120 Personal Spray
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Part Type:
- Rough-in
- Height:
- 5-1/8
- Material:
- Brass
- UPC:
- 719934033342
- Width:
- 2-1/16