This product requires certification to purchase.

Brass Seat in Nickel

Gerber Plumbing

Brass Seat in Nickel

  • Fast #
  • Part #GG0090161
  • Item #13023
  • Manufacturer Part #G0090161
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Brass Seat in Nickel

  • Fast #
  • Part #GG0090161
  • Item #13023
  • Manufacturer Part #G0090161
4 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Plated Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nickel Plated
  • Suitable for Saturated Steam Service to 150 PSI
  • Double Off-Set Configuration with Conical Angled Disc
  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Vacuum rated to 29.91 inHg (0.3750 Torr) +
  • Easy access reverse packing gland (up to 12 in)
  • ISO Top-works for Manual or Direct Mount Actuation (up to 12 in)
  • Low Maintenance
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Faucet Part Type:
Seat
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
671052533596
WaterSense Labeled:
No