This product requires certification to purchase.

Brass Side Spray for D401157 Kitchen Faucet in Satin Black

Gerber Plumbing

Brass Side Spray for D401157 Kitchen Faucet in Satin Black

  • Fast #
  • Part #GDA503133NBS
  • Item #7528869
  • Manufacturer Part #DA503133NBS
3.2 out of 5 Customer Rating
Brand image
Gerber Plumbing

Brass Side Spray for D401157 Kitchen Faucet in Satin Black

  • Fast #
  • Part #GDA503133NBS
  • Item #7528869
  • Manufacturer Part #DA503133NBS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
D401157 Kitchen Faucet
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Faucet Part Type:
Side Spray
Material:
Brass
UPC:
719934026498