1.28 gpf Toilet Tank in White
Burr Ridge™ 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
- 12" Rough-In
- Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Corrosion Resistant Fluidmaster® Flapper for Long Lasting Operation and Easy Replacement
- Color Matched All Metal Right Hand Tank Lever
-
Green
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Burr Ridge™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 671052635085
- WaterSense Labeled:
- Yes