1.28 gpf Elongated One Piece Toilet in White
Burr Ridge™ 1.28 gpf Elongated One Piece Toilet in White
Product Details
Product Details
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Best-In-Class Fluid master® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
- Corrosion Resistant Fluid master® Flapper for Long Lasting Operation and Easy Replacement
- Ergo Height™ Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
- Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- One-Piece Toilet
- Urban Contemporary Design for Upscale Lifestyles
- Water Sense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Burr Ridge™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 28-3/4
- Toilet Bowl Length:
- 27-1/2
- Toilet Bowl Width:
- 15-1/8
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 671052654338