This product requires certification to purchase.

1.28GPF ADA EL 1PC CT TOILET 12 ROUGH-IN RIGHT HAND LEVER WHITE

Gerber Plumbing

Burr Ridge™ 1.28GPF ADA EL 1PC CT TOILET 12 ROUGH-IN RIGHT HAND LEVER WHITE

  • Fast #
  • Part #GG0021187CT97
  • Item #9651856
  • Manufacturer Part #G0021187CT97
4.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Burr Ridge™ 1.28GPF ADA EL 1PC CT TOILET 12 ROUGH-IN RIGHT HAND LEVER WHITE

  • Fast #
  • Part #GG0021187CT97
  • Item #9651856
  • Manufacturer Part #G0021187CT97
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
  • 12" Rough-In
  • Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Chrome Metal Side Tank Lever with Solid Durable Brass Arm to Complement any Bathroom
  • ErgoHeight™ Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Requires Certification

Specifications

BAA Compliant:
No
Bowl Height Range:
16-17 in
CEC Compliant:
For Sale in CA
Collection:
Burr Ridge™
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Material:
Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Toilet Bowl Height:
17 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
671052658213