California Energy Commission Not Registered Polished Chrome 2 Handle Kitchen Faucet With Spray
California Energy Commission Not Registered Polished Chrome 2 Handle Kitchen Faucet With Spray
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compression
- 1/2 in NPSM supply connections with brass coupling nuts
- 150 WSP
- Full port
- Threaded NPT Ends (ANSI B1.20.1)
- Forged Brass Body & EndCap
- 100% Electronically Tested in Open & Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 Certified (to 2 in)
- FM, UL & CSA Approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ANSI/ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 4 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Kitchen Faucet Type:
- Pull Out
- Maximum Deck Thickness:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 5-1/8
- Spout Reach:
- 8
- Type:
- G42216
- UPC:
- 671052500031