California Energy Commission Not Registered Pullout Spray Head
California Energy Commission Not Registered Pullout Spray Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CEC Compliant:
- Not for Sale in CA
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Type:
- GDA523047N
- UPC:
- 719934009941