California Energy Commission Not Registered Two Handle Old Round 4 Ada Bathroom Sink Faucet
California Energy Commission Not Registered Two Handle Old Round 4 Ada Bathroom Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Covered under Gerber's limited lifetime warranty and limited lifetime commercial warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Classics line
- Centerset mounting type - 3 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual knob handles control the flow and temperature of water
- Faucet includes compression valve
- Pop-up drain assembly included
- Includes optional escutcheon base plate - for sinks with 3 faucet holes
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 3 in
- Faucet Height:
- 2-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-3/4
- Maximum Deck Thickness:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-3/4
- Spout Reach:
- 4-5/8
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- G0743431
- UPC:
- 671052577002
- WaterSense Labeled:
- Yes