California Energy Commission Registered 4-1/2 200C Showerhead Brushed Nickel 1.5 Gallons Per Minute
California Energy Commission Registered 4-1/2 200C Showerhead Brushed Nickel 1.5 Gallons Per Minute
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 4-7/16
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Downpour
- Type:
- GD462058BN
- UPC:
- 719934002744
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2