CCY LFA NORTHERLY 1.75 1H PD KITC
CCY LFA NORTHERLY 1.75 1H PD KITC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Gerber's limited lifetime warranty
- Faucet body constructed of brass
- Coordinates with products from the Northerly line
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Pull-down spray with 2 spray functions
- Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
- Single lever handle controls the flow and temperature of water
- Includes ceramic disc cartridge
- Faucet includes an optional escutcheon plate to cover unused faucet holes
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 15-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/16
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 15-11/16
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 360°
- Type:
- GD454079
- UPC:
- 719934813142