This product requires certification to purchase.

CCY LFA PARMA 1.2 1H LAV FCT W/ PU

Gerber Plumbing

CCY LFA PARMA 1.2 1H LAV FCT W/ PU

  • Fast #
  • Part #GD225258BB
  • Item #10744773
  • Manufacturer Part #D225258BB
3.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

CCY LFA PARMA 1.2 1H LAV FCT W/ PU

  • Fast #
  • Part #GD225258BB
  • Item #10744773
  • Manufacturer Part #D225258BB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Gerber's limited lifetime warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Parma line
  • Single hole mounting type
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes ceramic disc valve
  • Pop-up drain assembly included
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Height:
7-5/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-7/16
Spout Reach:
6-7/16
Spout Type:
Fixed
Trim Only:
No
Type:
GD225258BB
UPC:
719934412970
WaterSense Labeled:
Yes