CCY LFNA NORTHERLY 1.2 CC LAV FCT
CCY LFNA NORTHERLY 1.2 CC LAV FCT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Gerber's limited lifetime warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Northerly line
- Centerset mounting type - 2 hole one-piece faucet with 4" centers mounted to a non-removable escutcheon plate
- Deck mounted installation - 2 hole faucet mounts directly to sink or countertop
- Dual lever handles control the flow and temperature of water
- Faucet includes ceramic disc valve
- Drain assembly included
- All hardware required for installation is included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/4
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-9/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 8-3/4
- Spout Reach:
- 6-1/8
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- GD307079BN
- UPC:
- 719934424508
- WaterSense Labeled:
- Yes