This product requires certification to purchase.

Ceiling Mount Shower Arm with Flange Brushed Nickel

Gerber Plumbing

Ceiling Mount Shower Arm with Flange Brushed Nickel

  • Fast #
  • Part #GD481306BN
  • Item #2130290
  • Manufacturer Part #D481306BN
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Ceiling Mount Shower Arm with Flange Brushed Nickel

  • Fast #
  • Part #GD481306BN
  • Item #2130290
  • Manufacturer Part #D481306BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceiling mount shower arm with flange
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Arm
Fits Brand:
Gerber Plumbing
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Ceiling Mount
Length:
10 in
Material:
Brass
NSF:
NFS 372
NSF Certified:
Yes
UPC:
019934018340
WaterSense Labeled:
No