Ceiling Mount Shower Arm with Flange Polished Chrome
Ceiling Mount Shower Arm with Flange Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceiling mount shower arm with flange
- Solid brass construction, exposed pop-up drain without overflow
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 10
- Material:
- Brass
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 019934018326
- WaterSense Labeled:
- No