Centerset Lavatory Cover Plate in Brushed Nickel
Centerset Lavatory Cover Plate in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Covers mounting holes for 4" CC valve placement.
- For single hole mount faucets.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-3/8
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 6-5/16
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934013061
- WaterSense Labeled:
- No