Ceramic Disc Cartridge for Cold Water Side with Round Spline in Rough Brass
Ceramic Disc Cartridge for Cold Water Side with Round Spline in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits mini-widespread faucets
Specifications
- ASME:
- ASME A112.18.1M
- Cartridge Type:
- Ceramic Disc, Cold
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934005103