This product requires certification to purchase.

Ceramic Disc Cartridge

Gerber Plumbing

Ceramic Disc Cartridge

  • Fast #
  • Part #GDA507906N
  • Item #4853346
  • Manufacturer Part #DA507906N
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Ceramic Disc Cartridge

  • Fast #
  • Part #GDA507906N
  • Item #4853346
  • Manufacturer Part #DA507906N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits single handle 25mm faucets
  • Requires Certification

Specifications

ASME:
ASME A112.18.1M
Application:
Residential
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
NSF:
NSF 372
NSF Certified:
Yes
UPC:
719934005073