Ceramic Disc Cold Cartridge
Ceramic Disc Cold Cartridge
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Stem Type:
- Cold
- UPC:
- 671052590735
- WaterSense Labeled:
- No