Two Handle Kitchen Faucet in Chrome
Classic™ Two Handle Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.75 gpm (6.6 l/min) max flow @ 60 psi
- 5-13/16 in. (147mm) spout height & 8-1/8 in. (207 mm) spout reach
- Compression cartridges
- 8 in. d-tube spout
- 3-hole installation
- Cast brass body
- ADA complaint
- Compression stems with renewable brass seats
- Faucet includes an optional escutcheon plate to cover unused faucet holes
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-13/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Maximum Deck Thickness:
- 1
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-1/2
- Spout Reach:
- 8-1/8
- UPC:
- 671052523955