This product requires certification to purchase.

16 in. Brass Toe-Tap Drain in Polished Chrome

Gerber Plumbing

Classics™ 16 in. Brass Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #GG004180587
  • Item #1027083
  • Manufacturer Part #G004180587
3.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Classics™ 16 in. Brass Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #GG004180587
  • Item #1027083
  • Manufacturer Part #G004180587
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671052518357