This product requires certification to purchase.

2.2 gpm 3-Hole Kitchen Faucet with Double-Handle in Polished Chrome

Gerber Plumbing

Classics™ 2.2 gpm 3-Hole Kitchen Faucet with Double-Handle in Polished Chrome

  • Fast #
  • Part #GG0742116
  • Item #7207842
  • Manufacturer Part #G0742116
3.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Classics™ 2.2 gpm 3-Hole Kitchen Faucet with Double-Handle in Polished Chrome

  • Fast #
  • Part #GG0742116
  • Item #7207842
  • Manufacturer Part #G0742116
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chicago, IL
    Pick Up  Not Available
    Not available in IL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IL

Product Details

Product Details

  • Covered under Gerber's limited lifetime warranty and limited lifetime commercial warranty
  • Faucet body constructed of brass
  • Coordinates with products from the Classics line
  • Standard faucet mounting type - 3 hole faucet mounted to a non-removable plate
  • Deck mounted faucet installs directly to sink or countertop
  • Fixed spout will remain in only one position with no movement
  • Double knob handles control the flow and temperature of water
  • Includes compression cartridge
  • Faucet includes an optional escutcheon plate to cover unused faucet holes
  • Mounting hardware included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Compression
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
Yes
Kitchen Faucet Type:
Widespread
Maximum Deck Thickness:
1
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
3-1/2
Spout Reach:
8
UPC:
671052577088