ABS Trip Lever Roman Tub Drain with Pre-Set Adjustable Linkage in Polished Chrome
Classics ABS Trip Lever Roman Tub Drain with Pre-Set Adjustable Linkage in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Classics
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- IAPMO Listed:
- Yes
- Material Type:
- ABS
- UPC:
- 671052517534