Brass Lift and Turn Waste and Overflow Drain in Polished Chrome
Classics™ Brass Lift and Turn Waste and Overflow Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits most tubs 14" to 16" high
- Patented adjustable self-retaining rubber head gasket
- Cast brass shoe plug
- Heavy duty cast red brass head, tee and shoe
- Cast red brass coupling nuts
- Forged Brass Body & EndCap
- 100% Electronically Tested in Open & Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 Certified (to 2 in)
- FM, UL & CSA Approved
Documents
Specifications
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tub Depth:
- 14 in
- UPC:
- 671052521487