Two Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Classics™ Two Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 2-3/4
- Escutcheon Width:
- 2-3/4
- Faucet Connection:
- IPS, Sweat
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UPC:
- 671052525287
- WaterSense Labeled:
- Yes