This product requires certification to purchase.

Two Handle Laundry Faucet in Rough Brass

Gerber Plumbing

Classics™ Two Handle Laundry Faucet in Rough Brass

  • Fast #
  • Part #GG0049531
  • Item #85908
  • Manufacturer Part #G0049531
3.1 out of 5 Customer Rating
Brand image
Gerber Plumbing

Classics™ Two Handle Laundry Faucet in Rough Brass

  • Fast #
  • Part #GG0049531
  • Item #85908
  • Manufacturer Part #G0049531
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compression cartridge
  • Faucet body constructed of brass
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Classics line
  • Double lever handles are included
  • Fixed spout will remain in only one position with no movement
  • Valve included
  • Deck mounted installation for having the faucet closer to the sink
  • Complies with ADA standards
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
3-1/8 in
Flow Rate
2.2 gpm
Spout Height
1-7/8 in
Spout Reach
5-3/8 in
Characteristics & Features
Collection
Classics™
Color Finish Category
Brass Tones
Color Finish Name
Rough Brass
Faucet Connection
Direct Sweat
Faucet Material
Brass
Faucet Mount
Clamp-on Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Low Arc
Trim Only
No
Utility Faucet Type
Laundry
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1M
CSA Certified
CSA B125
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
671052500512