Two Wristblade Handle Laundry Faucet in Rough Brass
Classics™ Two Wristblade Handle Laundry Faucet in Rough Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compression cartridge
- No threads on spout
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Classics line
- Double lever handles are included
- Fixed spout will remain in only one position with no movement
- Valve included
- Deck mounted installation for having the faucet closer to the sink
- Complies with ADA standards
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Classics™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Direct Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Clamp-on Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Compression
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UPC:
- 671052527885
- Utility Faucet Type:
- Laundry