Cold and Ceramic Disc Cartridge
Cold and Ceramic Disc Cartridge
Product Details
Product Details
- Fits two handle bar, lavatory, kitchen and widespread faucets
- Replacing DA5712N.
Specifications
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Cartridge Type:
- Cold, Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 719934004779