Contemporary Personal Spray in Brushed Nickel
Contemporary Contemporary Personal Spray in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Does not come with a holder.
- Personal Shower with Soft Touch control.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5
- IAPMO Listed:
- Yes
- Length:
- 8-5/16
- NSF Certified:
- Yes
- Showerhead Function:
- Single
- UPC:
- 719934008456
- WaterSense Labeled:
- No