Single Handle Floor Mount Tub Filler with Handshower in Brushed Bronze (Trim Only)
Contemporary Single Handle Floor Mount Tub Filler with Handshower in Brushed Bronze (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 41-1/2" (1054 mm) spout height, 8-7/16" (215 mm) spout reach
- Requires tub filler rough-in, D315000BT, sold separately
- Includes ceramic disc pressure balance cartridge
- 1.75 gpm (6.6 l/min) max flow @ 80 psi (hand shower D465006 )
- Includes 59" metal shower hose (G469021)
- Contemporary floor mount tub filler trim kit less handshower (D300158LHT)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Contemporary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Faucet Height:
- 41-1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 41-1/2 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 36-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/16 in
- UPC:
- 719934043624
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes