This product requires certification to purchase.

Deluxe Soap and Lotion Dispenser in Brushed Nickel

Gerber Plumbing

Deluxe Soap and Lotion Dispenser in Brushed Nickel

  • Fast #
  • Part #GDA502105BN
  • Item #4489809
  • Manufacturer Part #DA502105BN
3.9 out of 5 Customer Rating
Brand image
Gerber Plumbing

Deluxe Soap and Lotion Dispenser in Brushed Nickel

  • Fast #
  • Part #GDA502105BN
  • Item #4489809
  • Manufacturer Part #DA502105BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ideal for soap or lotion in the powder room or kitchen
  • Fits decks up to 2" thickness
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-93/100
IAPMO Listed:
Yes
Installation Type:
Top Mount
Material:
Brass
Spout Height:
2-3/5
Spout Reach:
3
UPC:
719934009866