Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout reach: 8"
- 1/2" copper or 1/2" IPS stub out nipple
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Sweat, FIPS
- End Connections:
- Sweat;FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Gerber Plumbing
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 8
- Material:
- Metal
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- UPC:
- 019934028486
- WaterSense Labeled:
- No