This product requires certification to purchase.

Double Knob Handle Laundry Faucet Aerator or IPS in Polished Chrome

Gerber Plumbing

Double Knob Handle Laundry Faucet Aerator or IPS in Polished Chrome

  • Fast #
  • Part #G49241
  • Item #104998
  • Manufacturer Part #0049241
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Double Knob Handle Laundry Faucet Aerator or IPS in Polished Chrome

  • Fast #
  • Part #G49241
  • Item #104998
  • Manufacturer Part #0049241
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acrylic hot and cold index buttons
  • Discontinued
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1M
Application:
Residential
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Knob
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
2 in
Spout Reach:
6-3/16 in
Spout Type:
Swing
Trim Only:
No
UPC:
671052527212
WaterSense Labeled:
No