Metal Valve Trim in Chrome
Draper® Metal Valve Trim in Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
- Showerhead Sold Separately
- Use 5-Function Showerhead D462027
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
- Trim for Valve Only
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- Draper saves water without sacrificing performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- G00GS50, G00GS52 Series Rough-In Valve
- Collection:
- Draper®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Valve Trim
- Height:
- 7-3/16
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- UPC:
- 719934037838
- Width:
- 7-3/16