This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Gerber Plumbing

Draper® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #GD225028
  • Item #7546032
  • Manufacturer Part #D225028
3.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Draper® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #GD225028
  • Item #7546032
  • Manufacturer Part #D225028
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4 1/16” Spout Height, 4 3/4” Spout Length
  • Lavatory faucets feature laminar flow for a clear, clean stream
  • Optional Deck Plate, DA667229, Sold Separately for 3 Hole Applications
  • Includes Metal Pop-Up Drain Assembly
  • The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
  • The high-quality finishing process ensures the longevity of the finish
  • Draper saves water without sacrificing performance
  • Single Hole Mount
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Draper®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-9/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-1/16
Spout Reach:
4-3/4
Spout Type:
Fixed
Stream Type:
Laminar Stream
UPC:
719934412499
WaterSense Labeled:
Yes
Width:
2-3/16