Single Handle Multi Shower Faucet in Chrome Trim Only
Draper Single Handle Multi Shower Faucet in Chrome Trim Only
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
- 6” Metal Shower Arm
- Diverter on Tub Spout
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Draper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Centerjet, Aerated, Massage, Full
- Trim Only:
- Yes
- UPC:
- 719934104707
- WaterSense Labeled:
- Yes
- Width:
- 7-19/100