Single Handle Pull Down Kitchen Faucet in Stainless Steel
Draper® Single Handle Pull Down Kitchen Faucet in Stainless Steel
Product Details
Product Details
- DockForce™ Magnetic Docking Technology with SnapBack® Retraction System
- Durable ceramic disc valve for drip-free performance
- 16 15/16” Spout Height, 8 1/16” Spout Reach
- A two function toggle sprayhead lets you choose between a single, steady flow and a powerful spray
- Optional Deck Plate, DA607955, Sold Separately for 3 Hole Applications
- Easily Adjustable GripLock® Weight
- Draper saves water without sacrificing performance
- Single Hole Installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Draper®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 16-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 5-1/6
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/4
- Spout Reach:
- 8-1/16
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- UPC:
- 719934812657