Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel Lever Handle
Draper® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 5/8” Spout Height, 4 3/16” Spout Length
- Lavatory faucets feature laminar flow for a clear, clean stream
- Optional Deck Plate, DA667229, Sold Separately for 3 Hole Applications
- Includes Metal Pop-Up Drain Assembly
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- Draper saves water without sacrificing performance
- Three Hole Installation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Cartridge Type:
- Ceramic Disc
- Collection:
- Draper®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-5/8
- Spout Reach:
- 4-3/16
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- UPC:
- 719934423877
- WaterSense Labeled:
- Yes
- Width:
- 10-9/16