Two Handle Roman Tub Faucet in Chrome Trim Only
Draper® Two Handle Roman Tub Faucet in Chrome Trim Only
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 13/16” Spout Height, 7 15/16” Spout Length
- Use with Widespread Roman Tub Valve D215000BT, Sold Separately
- Optional Handshower and Handshower Rough-In Sold Separately
- Solid brass spout with slip spout installation
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- Draper saves water without sacrificing performance
- Three Hole Installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- D215000BT
- Collection:
- Draper®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in - 15 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-3/4
- Length:
- 10-7/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Height:
- 5-13/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-15/16
- Tub Spout Type:
- Non-diverter
- UPC:
- 719934600988