Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Lever Handle
Draper® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel Lever Handle
Product Details
Product Details
- 5” Spout Height, 4 ¼” Spout Length
- Lavatory faucets feature laminar flow for a clear, clean stream
- Durable ceramic disc valve for drip-free performance
- Includes Metal Pop-Up Drain Assembly
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- Draper saves water without sacrificing performance
- Three Hole Installation, 4”-12” Installation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Ceramic Disc
- Collection:
- Draper®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-13/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5
- Spout Reach:
- 4-1/4
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- UPC:
- 719934423907
- WaterSense Labeled:
- Yes
- Width:
- 20-1/2