This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Gerber Plumbing

Elite™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GGAH2889097
  • Item #9651800
  • Manufacturer Part #GAH2889097
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Elite™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GGAH2889097
  • Item #9651800
  • Manufacturer Part #GAH2889097
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
  • 12" Rough-In
  • Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Chrome Metal Side Right Hand Tank Lever with Solid Durable Brass Arm to Complement any Bathroom
  • Corrosion Resistant Fluidmaster® Flapper for Long Lasting Operation and Easy Replacement
  • Requires Certification
  • Green


Specifications

Application:
Residential
BAA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Elite™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
Handle Type:
Trip Lever
Material:
Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
671052654420
WaterSense Labeled:
Yes