This product requires certification to purchase.

Round ADA Toilet Bowl in White

Gerber Plumbing

Elite™ Round ADA Toilet Bowl in White

  • Fast #
  • Part #GGAB21852
  • Item #9651825
  • Manufacturer Part #GAB21852
3.3 out of 5 Customer Rating
Brand image
Gerber Plumbing

Elite™ Round ADA Toilet Bowl in White

  • Fast #
  • Part #GGAB21852
  • Item #9651825
  • Manufacturer Part #GAB21852
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ErgoHeight™ ADA Round Front Bowl for Added Comfort and Ease of Seating onto the Bowl
  • 10" or 12" Rough-In
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
16-17 in
Number of Pieces
1 Piece
Toilet Bowl Height
17 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
Yes
Collection
Elite™
Material
Vitreous China
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
Type
GGAB21852
UPC
671052654369