This product requires certification to purchase.

FAIRBANKS 18 TOWEL BAR CHROME

Gerber Plumbing

Fairbanks™ FAIRBANKS 18 TOWEL BAR CHROME

  • Fast #
  • Part #GD444062
  • Item #10851402
  • Manufacturer Part #D444062
3.6 out of 5 Customer Rating
Brand image
Gerber Plumbing

Fairbanks™ FAIRBANKS 18 TOWEL BAR CHROME

  • Fast #
  • Part #GD444062
  • Item #10851402
  • Manufacturer Part #D444062
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bend, OR
    Pick Up  Not Available
    Not available in OR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OR

Product Details

Product Details

  • Coordinates with Avian® and Tribune® bathroom collections
  • Includes brackets, template and all hardware needed for complete installation
  • Metal construction - ensures lasting durability
  • Part of Fairbanks™ line - also includes robe hook, towel ring, double post paper holder and 24 in towel bar
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-7/8
Collection:
Fairbanks™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/8
Hardware Included:
Yes
Height:
1-7/8
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8
Type:
GD444062
UPC:
719934045437
Width:
25-7/8