FAIRBANKS 2 POST TOILET PAPER HOLDER
Fairbanks™ FAIRBANKS 2 POST TOILET PAPER HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with Avian® and Tribune® bathroom collections
- Includes brackets, template and all hardware needed for complete installation
- Metal construction - ensures lasting durability
- Part of Fairbanks™ Line that also includes robe hook, towel ring and 18 in and 24 in towel bars
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-7/8
- Collection:
- Fairbanks™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8
- Hardware Included:
- Yes
- Height:
- 1-7/8
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/8
- Type:
- GD447562
- UPC:
- 719934045499
- Width:
- 8-9/16