Multi Function Showerhead in Chrome
Florin® Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.75 gpm (6.6 l/min) max flow @ 80 psi (D460034)
- 2.0 gpm (7.6 l/min) max flow @ 80 psi (D460035)
- 5 functions: Wide, centerjet, aeration, massage and wide + centerjet
- Brass ball joint with polymer shell
- Dual Valve™ technology optimizes water flow
- Easy-Glide™ selector ring
- Easy clean nozzles
- Warranty: Limited lifetime
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Florin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 3-31/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Centerjet, Full, Massage, Wide
- UPC:
- 719934038125
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in