GERBER CLASSICS FOUR METAL FLUTED HANDLE TUB & SHOWER FITTING 1.75GPM CHROME
Gerber Classic GERBER CLASSICS FOUR METAL FLUTED HANDLE TUB & SHOWER FITTING 1.75GPM CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" I.P.S. or 1/2" nominal copper sweat connections
- 6" centers with sliding sleeve escutcheons
- Compression Cartridges
- Body cast of high copper content brass
- Metal Fluted Handles
- 3 9/16" Single Function Showerhead
- 1.75 gpm (6.6 L/min) Maximum @ 80 psi
- 6" Metal Shower Arm
- Threaded Spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- Gerber Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Width:
- 2-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Four Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 4-11/16
- Tub Spout Type:
- Non-diverter
- Type:
- GG074643083
- UPC:
- 671052578146
- Valve Body Material:
- Cast Brass
- WaterSense Labeled:
- Yes